Jack Link's Big Beef Sticks, .92 oz, 20 Count
Write a Review
|
Questions & Answers (0)
Product Description
Sink your teeth into the rich, naturally hickory smoked flavor of these Jack Link's Big Beef Sticks, .92 oz, 20 Count. These individually wrapped beef sticks have 6 grams of protein per each serving and are a great snack for on-the-go, at home, or at work. With over a pound of real beef sticks, this Jack Link's box has 20 sticks to share with coworkers, friends, or just yourself. Feed your wild side with this Jack Link's Big Beef Sticks, .92 oz, 20 Count
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spindle Diameter | .92 oz. in |
| Size | .92 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Beef |
| Package Type | Bag |
| Package Quantity | 20 |
| Description | Jack Link's Big Beef Sticks |
| Manufacturers Part Number | 278-00001 |
| Gluten Free | No |
| Brand | Jack Link's |
Compliance & Certifications
| Certifications | Contains Nuts |