Slim Jim Original Smoked Snack Stick, 0.97 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
Don t just reach for any snack, snap in to a Slim Jim Original Smoked Snack Stick. Each snack stick is bursting with spices and pure beef flavor. Plus, indulge guilt-free, with only 140 calories per serving size, and packed with protein, this snack is a great alternative to a bag of chips or pretzels. With 24 individually wrapped sticks, this bulk box is perfect for stocking the pantry with Slim Jim Original Smoked Snack Sticks.
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.97 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 24 |
| Description | Slim Jim Original Smoked Snack Stick |
| Manufacturers Part Number | 209-00657 |
| Gluten Free | No |
| Brand | Slim Jim |
Compliance & Certifications
| Certifications | Contains Nuts |