JACK LINKS Beef Jerky Variety Pack, 1.25 oz, 9 Count
Write a Review
|
Questions & Answers (0)
Product Description
Bite into the tough, delicious flavor of Jack Links Beef Jerky 9 Count Variety Pack and you'll find yourself enjoying premium cut beef jerky with two strong flavors. Choose between Original and Teriyaki Beef Jerky with this 11.25 oz variety pack, which contains 9 individually wrapped 1.2 oz snack packs. Grab this Jack Links Beef Jerky 9 Count Variety Pack for the office or for taking on-the-go for some much needed protein or energy whether you're on your commute, on a hike, or just powering through busy work.
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.25 oz. |
Product Details
| Type | Snacks |
| Flavor | Beef |
| Package Type | Box |
| Package Quantity | 9 |
| Description | Jack Links Beef Jerky Variety Pack |
| Manufacturers Part Number | 220-00411 |
| Thermal | 1.25 oz. |
| Gluten Free | No |
| Brand | Jack Link's |