SECOND NATURE Wholesome Medley Mixed Nuts, 1.5 oz, 16 Count
Write a Review
|
Questions & Answers (0)
Product Description
Gently roasted, lightly salted nuts, dried fruits and dark chocolate chunks. Second Nature Wholesome Medley is the perfect mix of nuts and rich dark chocolate chunks. This 16-count box is perfect for sharing with coworkers, friends, or family. Second Nature Wholesome Medley is low in sodium, gluten free and all natural. This healthy snack is high in protein, and makes on the go snacking that much easier.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 Count |
Product Details
| Type | Snacks |
| Flavor | Assorted |
| Package Type | Box |
| Description | Second Nature Wholesome Medley Mixed Nuts |
| Manufacturers Part Number | 288-00013 |
| Gluten Free | Yes |
| Brand | Second Nature |