Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166472

MPN #: 14506

Jackson Safety® A-5500X Slotted Cap Style Hard Hat Adapter, Blue

Product Description
Jackson Safety® A-5500X Nylon Cap Adapter, Used with Slotted Caps, Blue

Features:
  • Ideal for when the job requires a hard hat and a face shield
  • For use with slotted caps
  • Pivots up and down and secures the face shield in a variety of positions
  • Face shields are easily secured with integrated plastic lugs


PRICE
$18.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Adapter
MaterialPlastic
Package Quantity1
DescriptionSlotted Cap Adaptor
ColorBlue
SeriesA-5500X
Manufacturers Part Number14506
BrandJackson Safety