Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166473

MPN #: 14505

Jackson Safety® A-5500SN Dielectric Cap Style Non-Slotted Hard Hat Adapter, Blue

Product Description
Jackson Safety® A-5500SN Dielectric Face shield Adapter for Backwards Cap, Cord Mounted

Features:
  • Dielectric material
  • Heavy-duty rubber cord holds brackets in place
  • Attaches to SC-6 and Charger hard hats


PRICE
$15.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Adapter
Material"Plastic, Rubber"
Package Quantity1
DescriptionDielectric Cap Style Non-Slotted Hard Hat Adaptor
ColorBlue
SeriesA-5500SN
Manufacturers Part Number14505
BrandJackson Safety