Drill Arbors & Chucks
Related Products
Features: 1 2600 rpm Signature Series Non-Reversible T-Handle Drill Non-Reversible Lever Start Handle Grips 1/4" NPT Air Inlet Size 3/8" (10 mm) Recommended Hose Size Performance rated @ 90 psig (6.2 bar) air pressure 3-jaw Chuck and Key
Features: 0.5 1/2" Reversible Pistol Grip Drill Keyless Chuck Keyless Chuck Ergonomic Housing Reversible CE Compliant 1/4" NPT Air Inlet Size 3/8" (10 mm) Recommended Hose Size Performance rated @ 90 psig (6.2 bar) air pressure Support Handle
Trigger actuation with stronger middle finger Finger rests on the side of tool do not protrude Anatomic design keeps wrist and arm straight, allows high feed forces Line of force in line with chuck for better control Teasing trigger for good speed control Grease zerk adds grease directly to the gears 3 Planetary system to reduce gear train length and increase durability Tipper valve and valve seat is easily accessible for service Slip fit of front end plate bearing allows easy service of the air motor without disturbing the rotor spacing Drop in motor. No alilgnment necessary (applies to ...
The FPX-440 features a precision 3/8" chuck built to be versatile and tough. Our tool is great for drilling, honing, brushing and more. The FPX-440's reversible motor lets you both drive and remove screws. A variable speed trigger lets you control the power. This tool combines power and efficiency at a great value. Features: 1,800 RPM 3/8" Reversible composite drill Variable speed trigger for better control Trigger mounted reverse for instant change of direction Superior grade steel planetary gear for longer life The composite grip and throttle trigger have been ergonomically designed to ...
Features: 1 400 rpm Signature Series Non-Reversible T-Handle Drill Non-Reversible Lever Start Handle Grips 1/4" NPT Air Inlet Size 3/8" (10 mm) Recommended Hose Size Performance rated @ 90 psig (6.2 bar) air pressure 3-jaw Chuck and Key