Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172838

MPN #: UT876006

Grosfillex® Jamaica Beach Adj. Sling Chaise Lounge, Blue Sling w/ White Frame - Pkg Qty 16

Product Description
• Breathable, power-washable fabric for ease of maintenance
• Recessed wheels for easy transport and stacks for simple storage
• ASTM rated to 300 lbs. for structural strength Discover the versatile Jamaica Beach Chaise, perfect for hotels and resorts. This 4-position adjustable sling chaise offers comfort and durability with stain-resistant PVC-coated polyester fabric. It features Microban® antimicrobial treatment to handle moisture. Easy maintenance, wheels for transport, and hard-wearing footpads make it a valuable choice.

Versatile 4-position adjustable sling chaise featuring a durable mildew, stain & fade resistant PVC coated polyester fabric specifically woven to perform in commercial outdoor environments. The Jamaica Beach chaise has recessed wheels for easy transport, and hard wearing footpads for extra wear resistance. Passes ASTM Class B performance standards for commercial use.

Maintenance Information

Frames: Spray a mild detergent, such as dish soap and water to clean the furniture. A 10% solution of either bleach or vinegar can remove more persistent stains. You can also use a general non-abrasive household cleaners like 409®, Fantastic®, or Windex® to help with various stains. Stubborn stains such as sap, bird droppings, carbon monoxide and embedded dirt can be best cleaned with resin furniture cleaners like SunBrite®.

Slings: Spray on soapy water or a household degreasing product. Lightly rub with a cloth or soft brush, using circular movements. Rinse with plenty of water to ensure no detergent remains on the fabric. Dry with a clean cloth.

Our fabrics are highly mold resistant. Always allow fabric to dry in the event of extended exposure to rain or moisture.

Features:
  • Passes ASTM Class B performance standard for commercial use
  • Versatile sling chaise with many end-uses on both hard and sandy surfaces and at value pricing
  • 4-position adjustable sling chaise lounge for extra comfort
  • Highly durable, mildew, stain and fade resistant PVC coated polyester fabric specifically woven to perform in commercial outdoor environments
  • Microban® anti-microbial treatment
  • Breathable power washable fabric for ease of maintenance
  • Rated to 300 lbs. for structural strength. Tested to 400 lbs. in compliance with ASTM test standard
  • Recessed wheels for ease of transportation. Stacks for easy storage
  • Hard wearing footpads for extra wear resistance
  • 100% Recyclable
  • Seat Material - Sling - high quality texteline fabric; 100% PVC coated with Antimicrobial protection; UV resistant
PRICE
$4,959.20  Sold in packages of 16 / $309.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73-1/2 in
Width27-1/2 in
Height14 in
Weight25.6 lbs
Seat Width27-1/2 in
Seat Height14 in

Product Details

Assembly RequiredNo
TypeSling Chaise Lounge
Frame Color FamilyWhite
ColorWhite
StackableYes
Seat Color FamilyBlue
AdjustableYes
Package Quantity16
Frame MaterialResin
Manufacturers Part NumberUT876006
Seat MaterialTextilene
CollectionJamaica Beach
BrandGrosfillex

Warranty

Warranty3 yr