Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172822

MPN #: UT740599

Grosfillex® Sunset Adj. Sling Chaise Lounge, Cognac Sling On Fusion Bronze Frame - Pkg Qty 12

Product Description
• Recessed wheels for ease of relocation and stacks for easy storage
• ASTM tested to 300 lbs., rust & UV resistant, easy to clean and maintain

Experience luxury with the Sunset Chaise Lounge. Crafted with our cutting-edge air molded technology, its smooth, flowing lines paired with a UV-resistant, Microban® treated sling offer enduring comfort, style, and resilience under direct sunlight. Smart. Stylish. Strong.

Your guests will refresh and relax poolside with the Sunset outdoor chaise lounge! Made using our proprietary air molding technology (AMT), its smooth, flowing lines and coordinating sling offer superior comfort without sacrificing style. Lightweight and UV resistant, the Sunset Chaise Lounge will remain looking good as new - even after years of exposure to direct sunlight. Plus, the comfortable sling features Microban® anti-microbial Textilene fabric, which resists mold, mildew and sagging.

Perfect for use poolside or on the beach, the Sunset Chaise is ASTM rated for commercial use and has a 300 lb. weight capacity. It features an adjustable back for maximum comfort, and the recessed wheels allow it to be easily moved.

Don't forget that this beautiful sunlounger is part of the Sunset complete collection of dining chairs, barstools, tables and occasional tables to bring a complete, coordinated and polished look to your outdoor area.

Engineered to last with timeless design and undeniable quality.

Maintenance Information

Frames: Spray a mild detergent, such as dish soap and water to clean the furniture. A 10% solution of either bleach or vinegar can remove more persistent stains. You can also use a general non-abrasive household cleaners like 409®, Fantastic®, or Windex® to help with various stains. Stubborn stains such as sap, bird droppings, carbon monoxide and embedded dirt can be best cleaned with resin furniture cleaners like SunBrite®.

Slings: Spray on soapy water or a household degreasing product. Lightly rub with a cloth or soft brush, using circular movements. Rinse with plenty of water to ensure no detergent remains on the fabric. Dry with a clean cloth.

Our fabrics are highly mold resistant. Always allow fabric to dry in the event of extended exposure to rain or moisture.

Features:
  • Weather resistant and reinforced with fiberglass for extra durability
  • Lightweight, easy to clean, and low maintenance for perfect everyday use
  • Long lasting comfort
  • ASTM-B Tested
  • 3-year warranty
  • Recessed wheels Stacks for easy storage
  • 100% recyclable
  • Seat material - Sling - high quality texteline fabric; 100% PVC coated with Antimicrobial protection; UV resistant
PRICE
$6,900.00  Sold in packages of 12 / $575.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75-1/2 in
Width30 in
Height15 in
Weight38.3 lbs
Seat Width30 in
Seat Height15 in

Product Details

Assembly RequiredNo
TypeSling Chaise Lounge
Frame Color FamilyFusion Bronze
ColorBrown
StackableYes
Seat Color FamilyCognac
AdjustableYes
Package Quantity12
Frame MaterialResin/Fiberglass
Manufacturers Part NumberUT740599
Seat MaterialTextilene
CollectionSunset
BrandGrosfillex

Warranty

Warranty3 yr