Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173311

MPN #: US030599

Grosfillex® Sunset Armless Barstool, Cognac Sling On Fusion Bronze Frame - Pkg Qty 2

Product Description
• Rated to 300 lbs. seating capacity, heavy-duty aluminum frame, and antimicrobial, UV-resistant Textilene sling
• Powder coated aluminum chair for extra strength and resistance to rust
• Nylon footpads ensure durability on hard surfaces Sophisticated and stackable, the Sunset armless barstool is constructed with a heavy-duty aluminum frame. Its Textilene sling is antimicrobial and UV resistant for years of wear, indoors or out!

Features:
  • ASTM tested to 400 lbs. static load and 150 lb. impact test per ASTM F-1561 Class B standard protocol for commercial use
  • Contemporary cast metal design
  • Powder coated aluminum chair for extra strength and resistance to rust
  • Microban® anti-microbial treated fabric to resist mold and mildew
  • Nylon footpads to resist wear on hard surfaces
  • Rated to 300 lbs. for safe commercial use
  • Passes ASTM-B performance standard for commercial outdoor furniture
  • Powder washable textilene fabric for easy cleaning & maintenance
  • Stacks for easy storage
  • Seat Material: Sling - high quality texteline fabric; 100% PVC coated with Antimicrobial protection; UV resistant
  • Composition - Aluminium frame - Textilene fabric
PRICE
$739.90  Sold in packages of 2 / $369.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-3/8 in
Depth20-13/16 in
Height42-11/16 in
Weight Capacity400 lbs
Weight11.1 lbs
Seat Width22-3/8 in
Seat Depth20-13/16 in
Seat Height31-1/8 in

Product Details

Assembly RequiredNo
TypeBar Stool
Frame Color FamilyFusion Bronze
StackableYes
Seat Color FamilyCognac
Package Quantity2
Frame MaterialAluminum
Arm TypeArmless
Manufacturers Part NumberUS030599
Seat MaterialTextilene
CollectionSunset
BrandGrosfillex

Warranty

Warranty3 Years