Bobrick® ClassicSeries Recessed Folded Paper Towel Dispenser/Receptacle
Write a Review
|
Questions & Answers (0)
Product Description
The ClassicSeries Recessed Paper Towel Dispenser/Waste Receptacle is ideal for keeping restrooms clean and organized. Constructed of durable, corrosion resistant stainless steel, with a satin finish that goes well with any decor. Dispenses 350 C-fold or 475 multifold towels. Knob latch retains door. Features removable 2 gallon waste container for easy access and cleanup. Seamless beveled flange. Recessed design helps save valuable space in small areas. Dimensions: 12-5/8"W x 4"D x 26-5/8"H.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 4 in |
| Height | 26-5/8 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Recessed Wall Mount |
| Capacity | 350 C-Fold/475 Multifold |
| Size Type | 350-C-Fold/475-Multifold |
| Material | Stainless Steel |
| Description | ClassicSeries Recessed Paper Towel Dispenser/Receptacle |
| Manufacturers Part Number | B-369 |
| Brand | Bobrick |