Bobrick® ClassicSeries Surface Mount Convertible Auto Paper Towel Dispenser/Receptacle
Write a Review
|
Questions & Answers (0)
Product Description
The ClassicSeries Surface Mounted Touch-Free Convertible Towel Dispenser and Receptacle is ideal to medium to heavy traffic areas. Constructed of satin finish stainless steel, with seamless beveled flange and stainless steel skirt for surface mounting. Dispenses universal 1-1/2" to 2" diameter core, up to 8" diameter, 8" wide, non-perforated, non-proprietary rolls. Dispenser features adjustable towel lengths, second activation time delay, shorter length on second activation and stub roll dispensing - all reducing paper costs. Powered by 4 D alkaline batteries (sold separately). Receptacle is 8" deep, with 12 gallon capacity.
PRICE
$1,289.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 9-1/4 in |
| Height | 56-5/16 in |
Product Details
| Type | Automatic |
| Color | Stainless |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 3-1/2" Stub Roll & 8" Roll |
| Size Type | 3-1/2" Stub Roll & 8" Roll |
| Material | Stainless Steel |
| Description | ClassicSeries Covertible Automatic Paper Towel Dispenser/Receptacle |
| Manufacturers Part Number | B-3979 |
| Brand | Bobrick |