Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489258

MPN #: B-2974

Bobrick® Automatic Touch Free Universal Paper Towel Roll Dispenser, Stainless Steel

Product Description
This Surface Mounted Automatic Universal Roll Towel Dispenser features a sleek, modern design, and is ideal for use in high traffic areas. Dispenser is constructed of corrosion resistant stainless steel, with a satin finish. Door has a flush lock and piano-hinge. Unit dimensions are 12 5/8" W, 15 1/2" H, 9 1/16" D (321 x 394 x 230mm). Extends 9 1/16" (230mm) from wall. Unit can be powered by AC adapter or 4 Alkaline "D" Cells (not included).

PRICE
$579.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in
Depth9-1/16 in
Height15-1/2 in

Product Details

TypeAutomatic
ColorSatin Finish
Paper TypeNon-Perforated Roll
StyleTouch Free
Mounting LocationSurface Wall Mount
Capacity3-1/2" Stub Roll & 8" Roll
MaterialStainless Steel
DescriptionAutomatic Touch-Free Roll Towel Dispenser
Manufacturers Part NumberB-2974
BrandBobrick