Bobrick® ClassicSeries Semi-Recessed Folded Paper Towel Dispenser/Receptacle
Write a Review
|
Questions & Answers (0)
Product Description
The TrimLineSeries Paper Towel Dispenser/Waste Receptacle is a stylish way of keeping restrooms clean and organized. Unit is constructed of durable, corrosion resistant stainless steel, with a satin finish that complements any decor. Dispenses 600 C-fold, 800 multifold or 1100 single fold towels. Features a removable, leak-proof 6-3/10 gallon waste container that makes cleanup and maintenance easy. Door has 90° return, concealing flange. Dimensions: 11-1/2"W x 5-3/4"D x 53-5/8"H.
PRICE
$669.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 3-3/4 in |
| Height | 53-5/8 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold/Singlefold |
| Style | Pull |
| Mounting Location | Semi-Recessed Wall Mount |
| Capacity | 600 C-Fold/800 Multifold/1100 Singlefold |
| Material | Stainless Steel |
| Description | ClassicSeries Paper Towel Dispenser/Waste Receptacle |
| Manufacturers Part Number | B-38032 |
| Brand | Bobrick |