Take 15% off your entire order!

Offer applied at checkout

CLR Calcium, Lime And Rust Remover, Gallon Bottle - JELCL4PROEA

CLR Calcium, Lime And Rust Remover, Gallon Bottle - JELCL4PROEA

Item #: WBB1143695

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.58 up to 46% OFF

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $34.95 ea.
  • Buy 2 $26.95 ea.
  • Buy 3+ $24.95 ea.

Quantity

Customers Also Viewed

Caution Heavy 3" x 5" - Bright Yellow / Black

Caution Heavy 3" x 5" - Bright Yellow / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Powerful, trusted multi-use cleaner dissolves even the hardest calcium and lime buildup, rust, mineral deposits, hard water stains, soap scum, and oxidation. Certified EPA's Safer Choice for safer chemistry means that this non-toxic formula is safe for use in a wide variety of applications including dishwashers, coffeepots, sinks, toilets, glass, siding, stucco, sprinkler systems and more! CLR PRO Calcium, Lime and Rust Remover is NSF Certified and is approved for use in food processing, food storage, and food service facilities. Plumbing and septic safe. Phosphate-, bleach-, ammonia- and alcohol-free.

Application:
Bathrooms; Kitchens

Applicable Material:
Brick; Cement; Ceramic; Concrete; Glass; Metal; Steel.

Product Specifications

  • BRANDCLR
  • MANUFACTURERS PART NUMBERCL-4PRO
  • PACKAGE QUANTITY1/Case
  • SIZE TYPEGallon Bottle
  • DESCRIPTIONCalcium, Lime and Rust Remover
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CLR Calcium, Lime And Rust Remover, Gallon Bottle - JELCL4PROEA

CLR Calcium, Lime And Rust Remover, Gallon Bottle - JELCL4PROEA

Item #: WBB1143695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant