Zep Oxy Stain Remover, 32 oz. Trigger Spray Bottle, 6 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Zep Oxy is an extremely effective stain remover designed for the removal of tough stains and odors from carpets and upholstery. It does not contain chlorine bleach or any other harsh chemicals and is completely biodegradable. No scrubbing is required. Simply spray Zep Oxy directly on the stain, and allow it to work. It will effectively remove organic and protein stains such as coffee, red wine, fruit juice, pet stains, urine, mud, and grass. Note: each case of 6 quart bottles also include three sprayer heads.
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Stain Remover |
| Scent | Unscented |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Organic, Protein stains, Food Odors, Urine, Grass, Pet Stains, Mud |
| Package Quantity | 6 Bottles |
| Description | Oxy Stain Remover |
| Manufacturers Part Number | 082801 |
| Floor Type | Carpet |
| For Use With | Carpet, Upholstery, Fabrics |
| Dilution Ratio | RTU |
| Brand | Zep |