Drain Openers
Availability
Chemical Compound
Brand
Type
Capacity
Color
Size
Price
Related Products
Piranha II generates heat immediately upon contact with cold water so as to quickly dissolve and remove grease, hair, paper, vegetable matter and all other organic material that causes clogged drains and waste pipes.Piranha II's odorless, non fuming , dry formula is safe on fine fixtures, chrome, brass, metal and plastic pipes. It will not harm septic tanks and cesspools. Because Piranha II is odorless, it is good for homes, schools, hospitals, cafeterias and restaurants.
Non-fuming, does not produce offensive odors or gases normally associated with other drain openers. Ideal for institutional, home, hospital, factory and office building use where strong odors are objectionable. Non-acid, powerful action crystalline flakes provide high surface area to the clog. Large flakes quickly dissolve grease, hair, soap, food and other organic material. Works faster than liquid caustic or bleached-based openers and is more economical to use. Glug can be used for both emergency and preventive maintenance treatments of clogged or slow moving drains and waste lines. ...
CLR PRO® Bio-Enzymatic Drain Maintainer is a live microbial formula that dissolves accumulation of fat, oil, and grease in grease traps, ponds & lagoons, septic tanks, and keeps drains flowing freely. Features: Microbial formula helps maintain proper functioning for drains, grease traps, ponds & lagoons, septic tanks, and will keep drains flowing freely. It degrades fats, oils, greases & other organic matter. Live bacteria is introduced into the drain and septic systems through a patented process. The live bacteria go to work immediately to maintain free-flowing drains while neutralizing ...
Nilozyme® Trap & Drain Treatment contains multiple strains of bacteria, which allow for faster breakdown of organic matter. This trap and drain treatment will liquefy and consume complex proteins, cellulose, starches and other organic waste found in grease traps, drain lines, septic tanks and lagoons. Nilozyme® is non-pathogenic, non-corrosive and certified salmonella and pseudomonas-free. Made In The USA.
Using this cleaner/restorer as a regular part of high-speed floor maintenance program will reduce labor costs and extend the life of the floor. This formulation effectively cleans the floor while restoring the top layer of finish. This product can be mopped on or used through an automatic scrubber before burnishing. One step product: reduces the labor cost and need to recoat. Restore your floor to a beautiful shine. Directions For Use: Recommended for use on all floor finishes that are being high speed buffed or burnished. Sweep large debris and dust mop For mop-on application, dilute 1 ...