Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB496105

MPN #: 30-501

ComStar® 50 lb. Pure Lye Bead Drain Opener, 99% Pure Sodium Hydroxide

Product Description
The Strongest Bead Drain Opener in the Market & Best-Selling Soap Maker

ComStar Pure Lye is an industrial-strength environmentally safe, bead formula designed to clear out drains, grease traps, septic systems and roots. ComStar Pure Lye is also a best-selling soap maker. This sodium hydroxide formula is the purest white, bead-size lye in the world-99% pure! A natural drain opener, ComStar Pure Lye is biodegradable and odorless with a non-acid formula that is safe on fine fixtures, chrome trim, and metal or plastic pipes. This amazing product clears out clogged and slow-moving drains, grease traps and septic systems, without harming septic tanks or cesspools. Because of the unique bead shape, Comstar Pure Lye will sink to the bottom of standing water and attack the cause of the blockage for a fast break-up. Comstar Pure Lye does not stink or create fume sand has become a favorite drain-opening product for homes, schools, hospitals, cafeterias and restaurants. ComStar Pure Lye's small bead form is preferred for soap making. Unlike more common flake formulas, ComStar Pure Lye Beads do not clump together, create static, and dissolves quickly. Because of this, soap making is faster and easier with ComStar Pure Lye.

Advantages:
  • ComStar Pure Lye is an industrial-strength sodium hydroxide drain opener
  • ComStar Pure Lye is also a best-selling soap maker
  • ComStar Pure Lye beads do not clump together or create static
  • ComStar Pure Lye beads dissolve quickly
  • ComStar Pure Lye is environmentally safe and biodegradable
  • ComStar Pure Lye dissolves grease, hair and root growth in sewer lines instantly
  • ComStar Pure Lye is safe on fine fixtures, chrome trim, and metal or plastic pipes
  • ComStar Pure Lye can be made to any strength desired
  • ComStar Pure Lye enhances the growth of active bacteria in grease traps and septic tanks if used regularly
  • ComStar Pure Lye is an odorless, unique bead sized lye

Buy Yours Today!

PRICE
$269.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height15 in
Weight50 lbs
Size50 lb

Product Details

TypeDrain & Waste Pipe Cleaners
ScentUnscented
Capacity50 Pounds lbs
Size TypePail
DescriptionNon-Acid Professional White Powdered Drain & Waste Pipe Cleaner
Package Quantity1 Pail
Chemical CompoundSodium Hydroxide (99%)
Manufacturers Part Number30-501
BrandComStar