Take 15% off your entire order!

Offer applied at checkout

Orange Goop® Hand Cleaner With Pumice - 4-1/2 lb. Can

Orange Goop® Hand Cleaner With Pumice - 4-1/2 lb. Can

Item #: WBB615388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Orange Goop Hand Cleaner With Pumice - 4-1/2 lb. Can

If you want the fantastic cleaning power of Goop with a fresh, orange scent, Orange Goop is for you. Non-toxic and biodegradable, like Original Goop, but offers an increased ability to remove inks and paint because of its citrus component. 4-1/2 lb. can. Sold 6 per case.

Product Specifications

  • FRAGRANCECitrus
  • BRANDGoop
  • MANUFACTURERS PART NUMBER606
  • PACKAGE QUANTITY6 Cans/Case
  • SIZE TYPE4-1/2 lb. Can
  • COLOR FINISHOrange
  • DESCRIPTIONCrème Hand Cleaner w/ Pumice
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Orange Goop® Hand Cleaner - 4-1/2 lb. Can

Item #: B615423

Not Yet Rated

Usually ships in 10 to 13 days

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Orange Goop® Hand Cleaner With Pumice - 4-1/2 lb. Can

Orange Goop® Hand Cleaner With Pumice - 4-1/2 lb. Can

Item #: WBB615388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant