This fragrance and dye-free luxurious foam skin cleanser provides reliable balance of efficiency, performance and value. Keeping your staff and guests healthy is a clear priority for any business owner, especially since up to 72% of employees report that they come to work when they're feeling under the weather. By providing cleanser in your washrooms, you're helping stop the spread of germs.
Kleenex Foam Hand Cleanser Refill Neutral, 1000mL Cassette 6/Case - KIM91565CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Foam |
| Capacity | 1000 ml |
| Scent | Fragrance Free |
| Package Quantity | 6 |
| Description | GENERAL Luxury Foam Fragrance & Dye Free Skin Cleanser |
| Color | Clear |
| Manufacturers Part Number | 91565 |
| Brand | Kimberly-Clark |