Take 15% off your entire order!

Offer applied at checkout

+

30 Grit XT5 Diamond Segmants for Onfloor Quick Tool, 3 Pack - 298964

30 Grit XT5 Diamond Segmants for Onfloor Quick Tool, 3 Pack - 298964

Item #: WBB2227545

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $369.95

Save $18.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

30 Grit XT5 Diamond Segmants for Onfloor Quick Tool, 3 Pack - 298964

3 Pack, XT5 30 Grit Medium Diamond Metal Segments. Light/Heavy stock removal, aggressive scratch, for medium/soft concrete. Must be used with Onfloor Quick Tool (298239 or 298182) with Onfloor Surfacing Machines. 3 packs required for a set.

Features
  • Excellent Stock Removal. Light To Medium Stock Removal With Aggressive Scratch Pattern On Soft To Medium Concrete Floors.
  • Fast And Easy Tool Change: Designed For Quick Change Slide Of Onfloor Diamond Tooling
  • Engineered For Hard And Soft Surface Geometry: Supports A Full Range Of Onfloor Precision Engineered Metal Abrasives
  • Durable And Long Lasting: Drivers That Endure Through The Most Challenging Jobs
  • Onfloor Technology Is Forgiving: Patented Mounting System Allows Grinding Tool Heads To Pivot On Two Axes Allowing For An Even Result On All Floors


Product Specifications

  • HEIGHT INCHES5
  • COLOR FINISHRed
  • BRANDOnfloor
  • CONSTRUCTIONIndustrial Diamond
  • DESCRIPTIONQuick Tool XT5 Segments
  • FOR USE WITHQuick Tool Receiver
  • MANUFACTURERS PART NUMBER298964
  • PACKAGE QUANTITY3
  • TYPEAggressive Scratch
  • WEIGHT LBS6
  • DEPTH INCHES5
  • WIDTH INCHES5
  • GRIT30
  • APPLICATIONConcrete Grinding
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

70 Grit XT5 Diamond Segmants for Onfloor Quick Tool, 3 Pack - 298972

Item #: B2227544

Not Yet Rated

Usually ships in 5 to 8 days

$392.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30 Grit XT5 Diamond Segmants for Onfloor Quick Tool, 3 Pack - 298964

30 Grit XT5 Diamond Segmants for Onfloor Quick Tool, 3 Pack - 298964

Item #: WBB2227545

The item above has been added to your shopping list:

List name

Save Item to

Select List

    30 Grit XT5 Diamond Segmants for Onfloor Quick Tool, 3 Pack - 298964
    30 Grit XT5 Diamond Segmants for Onfloor Quick Tool, 3 Pack - 298964
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant