Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ Compression Foam, 3" X 1/4", 008-0318-00, 1 Pack

WerkMaster™ Compression Foam, 3" X 1/4", 008-0318-00, 1 Pack

Item #: WBB888741

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ Compression Foam, 3" X 1/4", 008-0318-00, 1 Pack

An optional foam disc that can be used as an intermediate between a WerkMaster™ Ultra Flex pad driver and the Plug 'N Go™ plate to provide additional compression and conformity to uneven floors.

Product Specifications

  • HEIGHT INCHES0.25
  • BRANDWerkMaster
  • CONSTRUCTIONFoam Rubber
  • DESCRIPTIONCompression Foam, 3" X 1/4"
  • MANUFACTURERS PART NUMBER008-0318-00
  • PACKAGE QUANTITY1
  • TYPECompression Foam
  • WIDTH INCHES3
  • DEPTH INCHES3
  • DISC SIZE INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WerkMaster™ Stone/Terrazzo Tooling, 003-0223-01, Plug 'N Go™ Hybrid 100G, 1 Pack

Item #: B888928

Not Yet Rated

Usually ships in 2 to 5 days

$7.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Compression Foam, 3" X 1/4", 008-0318-00, 1 Pack

WerkMaster™ Compression Foam, 3" X 1/4", 008-0318-00, 1 Pack

Item #: WBB888741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant