Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187595

MPN #: 8400GT

Mytee® Dry™ GT Triggerless Upholstery Tool, Powder Coated Metal, Black

Product Description
Introducing the last upholstery tool you'll ever need! The Mytee® Dry GT Triggerless Upholstery Tool features dual glide slots and a unique spray bar that leaves upholstery cleaner quicker, plus a new fully metal housing so durable you might just give it to your grandkids one day. Retaining the incredible ergonomics of the classic Mytee® Dry, this upholstery tool's triggerless design protects against carpal tunnel syndrome and other symptoms of wrist strain. If you want a triggerless upholstery tool that cleans in both directions with zero over-spray, the Mytee® Dry GT will outlast any other option out there, and help your wrists last longer too!

Features:
  • Sleek, triggerless designreduces fatigue and hand strain
  • The shear effect created by the 22 individual spray orifices ensures aneven clean without over-wetting or streaking
  • Dual PTFE glide slots allow for cleaning in both directions andleaves upholstery drierfor rapid turnaround
  • Black, powder-coated,all-metal housingwithstands daily use for years to come
  • Made from alightweight alloythis metal housing only weighs 1oz more than the previous plastic version!
  • Clear sight windowallows you to see dirt and grime being extracted
  • Easy-adjustflow valve lets youcontrol the flow level or stop it completely
  • Machine end shut-off valve with an inline mesh filter built-in to protect the tool from any debris or sediment.
  • Pre-installed on an extra flexible 15 ft. vacuum and solution hose combo
Includes:
  • G115 Neoprene Backpack
  • G166 Pack of 2 comfort grips, oneblackand oneblue
  • H122V 2" to 1-1/4" Cuff-Lynx™ reducer
  • H655 1-1/2" barbed coupler
  • H943 1-1/4" x 1.5" vinyl hose cuff
  • G079 Heatguard™ hose wrap


PRICE
$589.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs

Product Details

TypeUpholstery Tool
MaterialPowder Coated Metal
Package Quantity1
DescriptionTriggerless Upholstery Tool
ColorBlack
Manufacturers Part Number8400GT
For Use With2002CS, 2005CS, 2008CS, LTD12-LX, 8070, HP90
BrandMytee