Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ Scorpion Dust Shroud, 005-0058-00

WerkMaster™ Scorpion Dust Shroud, 005-0058-00

Item #: WBB888574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $230.95

Save $11.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ Scorpion Dust Shroud, 005-0058-00

Scorpion™ dust shroud is an adjustable dust collection system for most 7" and 9" angle grinders. Connects to a vacuum hose to eliminate dust. Features a quick and easy mounting system that doesn't require an additional coupler. The square design allows the user to get deeper into hard-to-reach corners. Additionally the corners of the square are cut off to allow edge grinding around odd shapes.

Product Specifications

  • HEIGHT INCHES3
  • BRANDWerkMaster
  • CONSTRUCTIONSteel
  • DESCRIPTIONScorpion Dust Shroud
  • MANUFACTURERS PART NUMBER005-0058-00
  • PACKAGE QUANTITY1
  • WEIGHT LBS5
  • WIDTH INCHES10
  • DEPTH INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Scorpion Dust Shroud, 005-0058-00

WerkMaster™ Scorpion Dust Shroud, 005-0058-00

Item #: WBB888574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant