Take 15% off your entire order!

Offer applied at checkout

Karcher Pneumatic Tire for KM85 Sweeper - 2.852-502.0

Karcher Pneumatic Tire for KM85 Sweeper - 2.852-502.0

Item #: WBB2290703

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $158.95

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Karcher Pneumatic Tire for KM85 Sweeper - 2.852-502.0

Pneumatic tire, 1 each for Karcher KM 85 Sweeper.

Product Specifications

  • LENGTH INCHES18
  • COLOR FINISHBlack
  • BRANDKarcher
  • CONSTRUCTIONRubber
  • DESCRIPTIONPneumatic Tire
  • MANUFACTURERS PART NUMBER2.852-502.0
  • WIDTH INCHES10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Karcher Main broom W/ Water-Resistant Bristles For Karcher KM 70/20 & KM 70/30 - 6.906-041.0

Item #: B2320125

Not Yet Rated

Usually ships in 10 to 13 days

$181.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Karcher Pneumatic Tire for KM85 Sweeper - 2.852-502.0

Karcher Pneumatic Tire for KM85 Sweeper - 2.852-502.0

Item #: WBB2290703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant