Model # :WBRP6521
Replacement Speed Switch Assembly for 641244, 641265 Floor Scrubbers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| For Use With | Global Industrial |
| Brand | Global Industrial |
Related Products
This part can be used as a replacement for the following OEM Part Numbers: Tennant M20 Diesel (SN 000000-007999) Tennant M20 Diesel (SN 008000 - ) Tennant M20 Gas_LPG (SN 000000-007999) Tennant M20 Gas_LPG NA (SN 008000- ) Tennant M30 Diesel (SN 008000- ) Tennant M30 Gas_LPG (SN 008000- ) Tennant T20 Diesel (SN 000000-007999) Tennant T20 Diesel (SN 008000- ) Tennant T20 Gas_LP (SN 008000- ) Tennant T20 Gas_LPG (SN 000000-007999)
The Variable Speed Control allows the operator to vary the vacuum motor speed to adjust the vacuum suction. Simply turn the dial to adjust the airflow from 0 to 100% of machine power, and every increment in between. Ideal for general cleaning around delicate museum artifacts, as well as rare books and manuscripts found in many libraries. Equally suitable for the pharmaceutical industry, the Variable Speed Control allows collection of residual tablet powder without disturbing the tablets. For use with Nilfisk GM80. ***Vacuum filtration bags are to be used with machines only, they are not ...
Sound-absorbing foam insert functions as muffler to reduce noise levels. Fits insideExhaust Silencer Housing. Replacement part.
The 6 position knob is the black dial on the front of the vacuum that either lifts or lowers the vacuum to allow it to get closer to the floor depending if you are vacuuming on high or low pile carpet, commercial carpet, tile, or hardwood floors.
The DC103SWM44 is an industrial grade magnetic starter switch for 5 HP 440V / 60 hertz / 3 phase motor. It protects your equipment against thermal overload and automatically shuts down if power is interrupted.