Take 15% off your entire order!

Offer applied at checkout

Conical Pre-Filter For Ermator™ S26 Vacuum, 1 Pack - 200900050

Conical Pre-Filter For Ermator™ S26 Vacuum, 1 Pack - 200900050

Item #: WBB888374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$188.00 up to 2% OFF

Price: $183.95

Save $9.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Conical Pre-Filter For Ermator™ S26 Vacuum, 1 Pack - 200900050

Replacement cone shaped pre-filter for the Ermator™ S26 vacuum

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

Product Specifications

  • HEIGHT INCHES16
  • BRANDPullman Ermator
  • CONSTRUCTIONPolyester
  • DESCRIPTIONConical Pre-Filter (For Ermator™ S26 Vacuum)
  • MANUFACTURERS PART NUMBER200900050
  • PACKAGE QUANTITY1
  • WEIGHT LBS7
  • WIDTH INCHES16
  • DEPTH INCHES17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Conical Pre-Filter For Ermator™ S36 Vacuum, 1 Pack - 200900051

Item #: B888301

Not Yet Rated

Usually ships in 2 to 5 days

$224.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Conical Pre-Filter For Ermator™ S26 Vacuum, 1 Pack - 200900050

Conical Pre-Filter For Ermator™ S26 Vacuum, 1 Pack - 200900050

Item #: WBB888374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant