Makita® Main Flat Panel HEPA Filter For XCV17/XCV18 Brushless Backpack Dry Vacuums
Write a Review
|
Questions & Answers (0)
Product Description
The Makita® Main HEPA Filter is designed to work with the Makita® 36V (18V X2) LXT® Brushless HEPA Filter Backpack Dry Vacuums (XCV17 and XCV18, both sold separately) in a variety of dust extracting applications. The efficient HEPA filtration system captures 99.75% of particulates .3 microns and larger. These filters install quickly and easily for added user convenience. They are made from high-quality material for durability and long life.
PRICE
$52.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | HEPA |
| Type | HEPA Filter |
| Package Quantity | 1 |
| Description | HEPA Filter |
| Color | White |
| Manufacturers Part Number | 191D12-9 |
| For Use With | Makita XCV17, XCV18 Models |
| Brand | Makita |