Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 49-90-1775 Nozzle, 6"W, For Use W/ 1-1/2" I.D. Hoses

Milwaukee® 49-90-1775 Nozzle, 6"W, For Use W/ 1-1/2" I.D. Hoses

Item #: WBB1402946

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.90 up to 19% OFF

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 49-90-1775 Nozzle, 6"W, For Use W/ 1-1/2" I.D. Hoses

This is an economical, high impact Plastic Utility Nozzle and fits all 1-1/2 inch I.D. Hoses.

Features:
  • Used for upholstery cleaning and other small jobs
  • Attaches to 1-1/2 in. I.D. hoses

Product Specifications

  • BRANDMilwaukee®
  • MANUFACTURERS PART NUMBER49-90-1775
  • PACKAGE QUANTITY1
  • TYPEVacuum Accessories|Vacuums
  • WIDTH6"W
  • USED WITH1-1/2" I.D. Hoses
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 12, 2016

    Just Right
    Your review:
    It was exactly what I needed for my Ridged Vac.
Product Q & A

There are no questions for this product.

Popular item in this category

Guardair Curved Tool Coupler - 1.25" - N8412 - Pkg Qty 10

Item #: B638595

Not Yet Rated

Usually ships in 3 to 6 days

$110.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-90-1775 Nozzle, 6"W, For Use W/ 1-1/2" I.D. Hoses

Milwaukee® 49-90-1775 Nozzle, 6"W, For Use W/ 1-1/2" I.D. Hoses

Item #: WBB1402946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 49-90-1775 Nozzle, 6"W, For Use W/ 1-1/2" I.D. Hoses
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant