Parkview Recycling & Trash Can, 50 Gallon, Black
|
Questions & Answers (0)
Product Description
With a generous 50-gallon capacity, this waste container can handle large volumes of waste – both indoor and outdoor. Due to its high capacity, trash can often be emptied less frequently, resulting in reduced worker fatigue. The weatherproof, powder-coated finish provides a long service life and the lid-to-base cable and bolt-down hardware protect your investment. This unit includes a removable, black powder-coated liner with built in handles for easy and hassle-free maintenance.
PRICE
$1,159.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 21.75 in |
| Height | 39-1/2 in |
| Weight | 100 lbs |
Product Details
| Type | Multi Stream Recycling Station |
| Liner Material | Galvanized |
| Number of Openings | 2 |
| Color | Black |
| Series | Parkview |
| Opening | (1) 11-3/4 x 6-3/4, (1) 8 x 5 |
| Lid | Yes |
| Capacity | 50 gal |
| Lid Type | Dome Lid |
| Material | Steel |
| Manufacturers Part Number | 72720199 |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables, Trash |
| Percent Post Consumer Recycled Content | 15 Percent |
| Container Markings | Landfill, Mixed Recyclables |
| Gallons per Liner | 25 |
| Shape | Rectangle |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |