Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
World Dryer VERDEdri Hand Dryer -  Brushed SS -  Q-973A
See all 151 items in product family

World Dryer VERDEdri Hand Dryer - Brushed SS - Q-973A

Item #: WB640953

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,001.70 Save up to 46%
Price: $ 538.91
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
World Dryer VERDEdri™ Hand Dryer - Brushed Stainless Steel - Q-973A

VERDEdri™ is a high speed, surface-mounted ADA compliant hand dryer featuring HEPA filtration system and antimicrobial technology. VERDEdri is extremely energy efficient utilizing only 950 watts of power. The adjustable two speed motor controls and global universal voltage features accommodate any commercial washroom environment. 12 second dry time. ADA compliant. High intensity single port nozzle. HEPA filter helps reduce contaminates in the air used for drying hands. Incorporates SteriTouch® antimicrobial technology inhibiting the growth of bacteria, mold and fungus. Brushed stainless finish.

Product Specifications

    • WIDTH INCHES11-3/5
    • DEPTH INCHES4
    • HEIGHT INCHES13-1/3
    • COLOR FINISHBrushed Stainless
    • AMPS8.3/4.1
    • BRANDWorld Dryer
    • CFM64
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONVERDEdri Hand Dryer
    • HORSEPOWER5/8
    • MANUFACTURERS PART NUMBERQ-973A
    • RPM31,000
    • STYLEVERDEdri
    • VOLTAGE115/208/220-240
    • WATTAGE950
    • WEIGHT LBS11.3
    • ACTIVATIONAutomatic
    • DECIBELS87
    • DRYING TIME12 Seconds
    • DRYING STYLEHands-Under
    • SENSOR RANGE2" to 6" Adjustable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!