The ClassicSeries Recessed Paper Towel Dispenser is a stylish way of providing paper towels in medium to heavy traffic areas. Dispenses 350 C-fold or 475 multifold towels. Dispenser is constructed of durable, corrosion resistant stainless steel with a satin finish. Door is equipped with full-length stainless steel piano-hinge at bottom. Door swings down for easy filling. Features a seamless, beveled flange. Recessed design makes this dispenser ideal for use in areas with limited space. Dimensions: 11-1/4"W x 6-1/8"D x 7-1/4"H.
Bobrick® ClassicSeries Recessed Folded Paper Towel Dispenser, Stainless Steel
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 4 in |
| Height | 15-5/8 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Recessed Wall Mount |
| Capacity | 350 C-Fold/475 Multifold |
| Material | Stainless Steel |
| Description | ClassicSeries Recessed Paper Towel Dispenser |
| Manufacturers Part Number | B-359 |
| Brand | Bobrick |