Bobrick® Surface Mounted Roll Towel Dispenser - B253
See all 74 items in product family

Bobrick® Surface Mounted Roll Towel Dispenser - B253

Item #: WBB489219

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.90 Save up to 42%
Price: $ 28.12
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Surface Mounted Roll Towel Dispenser

This Surface Mounted Roll Towel Dispenser provides easy access to roll paper towels. Constructed of heavy-duty aluminum casting, with a satin finish that complements any d├ęcor. The molded plastic spindle has concealed locking device, which is removed with special key furnished. Eliminates paper towel waste with controlled delivery, which prevents roll from spinning freely. Holds paper towel rolls up to 6" diameter. Dimensions: 12-1/2"W x 4-7/8"D.

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES4-7/8
    • HEIGHT INCHES1-1/2
    • COLOR FINISHSatin
    • BRANDBobrick
    • CONSTRUCTIONAluminum
    • DESCRIPTIONRoll Towel Dispenser
    • MANUFACTURERS PART NUMBERB-253
    • STYLE6" Roll
    • TYPEManual Towel Dispenser
    • PAPER TYPEPerforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed