San Jamar Element Oceans® Push Lever Paper Towel Roll Dispenser, Transparent Black Pearl
Write a Review
|
Questions & Answers (0)
Product Description
With a 33% smaller footprint than standard roll towel dispensers, The Element™ Lever Roll Towel Dispenser is ideal for dispensing in tight spaces. This high-capacity, universal dispenser works with all roll paper qualities with any size core; including coreless, solid and center pull rolls. Simple and low maintenance, the Element™ has minimal internal parts and coordinates San Jamar's Classic family products.
PRICE
$109.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 13-1/4 in |
| Height | 10 in |
| Weight | 4 lbs |
Product Details
| Type | Manual |
| Color | Black |
| Paper Type | Non-Perforated Roll |
| Style | Push Lever |
| Mounting Location | Surface Wall Mount |
| Capacity | 8" Roll |
| Material | Plastic |
| Description | Oceans® Push Lever Paper Towel Roll Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | T990TBK |
| Brand | San Jamar |