Take 15% off your entire order!

Offer applied at checkout

Green Bull 2-Person Stage - 24" x 28' x 6" 422428

Green Bull 2-Person Stage - 24" x 28' x 6" 422428

Item #: WBB811814

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,643.25 up to 41% OFF

Price: $1,549.00

$258.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ergonomic carrying handles increase comfort during transportation. Chemically bonded hand grips provide extended life. Raised and abraded decking assures slip-resistant surface. 500 lb. capacity.

Product Specifications

  • LENGTH FEET28
  • WIDTH INCHES24
  • DEPTH INCHES6
  • HEIGHT FEET28
  • CAPACITY LBS500
  • COLOR FINISHGray
  • BRANDGreen Bull
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER422428
  • WEIGHT LBS168
  • DESCRIPTIONStage Platform
  • LADDER TYPEStage Platform
  • STYLE2-Person
  • BASE WIDTH24
  • CERTIFICATIONSANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werner 24"W x 24'L Nestable Stage WNS-2624

Item #: B820613

Not Yet Rated

Usually ships in 10 to 13 days

$1,545.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Bull 2-Person Stage - 24" x 28' x 6" 422428

Green Bull 2-Person Stage - 24" x 28' x 6" 422428

Item #: WBB811814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant