Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742555

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.90 up to 47% OFF

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Welcome to Our House" Coir RubberWelcome Mat, 18"W x 30"L, Doormat

This eye-catching coco door mat makes a great accessory for your home patio or doorway. Our welcome doormats are made with recycled rubber and 100% natural coir fiber for eco-friendly anti-slip safety. Use this non slip doormat in your home doorway to keep interior floors clean and to keep your entryways safe. Simply shake, brush or rinse this decorative doormat for easy cleaning.

Product Specifications

  • LENGTH INCHES18
  • LENGTH FEET1.5
  • WIDTH INCHES30
  • WIDTH FEET2.5
  • HEIGHT INCHES0.25
  • COLOR FINISHBrown/Black
  • BACKING MATERIALRubber
  • BORDER COLORBlack
  • BRANDRubber-Cal
  • DESCRIPTIONDoor Mat
  • MANUFACTURERS PART NUMBER10-102-529
  • PACKAGE QUANTITY1
  • SURFACECoconut Coir/Rubber
  • THICKNESS INCHES1/4
  • TYPEPre-Cut Mat
  • WEIGHT LBS3
  • PATTERNWelcome w/ Scroll Design
  • TRAFFICWelcome w/ Scroll Design
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber-Cal Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: M1742554

Not Yet Rated

Usually ships in 2 to 5 days

$24.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant