Take 15% off your entire order!

Offer applied at checkout

Bruske 16" Street Sweep W/Handle 3786-Cw-3 - Pkg Qty 3

Bruske 16" Street Sweep W/Handle 3786-Cw-3 - Pkg Qty 3

Item #: WBB764690

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $95.85 / Pkg of 3

Save $4.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

16" Street Sweep with orange stiff poly fibers, 16" hardwood block and bolt-on wood handles

Product Specifications

  • LENGTH INCHES--
  • WIDTH INCHES16
  • DEPTH INCHES4
  • HEIGHT INCHES65
  • COLOROrange
  • BRANDBruske
  • BRISTLE LENGTH4-1/2
  • BRISTLE MATERIALPlastic
  • CONSTRUCTIONWood
  • DESCRIPTIONStreet Sweep
  • FOR USE WITHExtra Rough Surfaces
  • HANDLE LENGTH63
  • HANDLE MATERIALWood
  • MANUFACTURERS PART NUMBER3786-CW-3
  • PACKAGE QUANTITY3
  • SIZE--
  • STYLEHeavy Sweep
  • TYPEThreaded
  • WEIGHT LBS4
  • HANDLE DIAMETER INCHES1-1/8
  • CLEANING WIDTH16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bruske Heavy Refuse Broom 5111-R, Upright - Pkg Qty 6

Item #: B764692

Not Yet Rated

Usually ships in 3 to 6 days

$155.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bruske 16" Street Sweep W/Handle 3786-Cw-3 - Pkg Qty 3

Bruske 16" Street Sweep W/Handle 3786-Cw-3 - Pkg Qty 3

Item #: WBB764690

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant