Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511898

MPN #: 437053

Milwaukee Dustless Upright Broom, Yellow Flagged Polypropylene with Steel Handle - Pkg Qty 12

Product Description
Stiff flagged polypropylene "corn" bristles are long lasting, washable, and impervious to chemicals. Bristles are heat sealed then riveted into a metal cap. Steel band retains bristle shape. Great for maid's carts, hospitality trade, home and commercial use.

Features:
  • Fill Material: Polypropylene
  • Handle Material: Steel
  • Trim: 7"
  • Usage Grade: Average Duty (Stiff Bristle)
  • Fill Color: Blue
  • Trim Style: Flagged
  • Style: Poly Corn® Upright
  • Trim Type: Straight
  • Overall Length: 53-1/2"
  • Handle Length: 41-1/2"
  • Head Length: 12"
  • Brush Head Width: 9"
  • Box Shipping Height: 57"
  • Broom Type: Poly Corn®


PRICE
$395.40  Sold in packages of 12 / $32.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width9 in
Bristle Length7" in
Handle Length41-1/2"

Product Details

TypeFlagged
Handle MaterialSteel
Package Quantity12
ColorBlue
Manufacturers Part Number437053
BrandMilwaukee Dustless
Bristle MaterialPolypropylene