Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Push Brooms

Commercial brooms reduce the risks of trips and falls by sweeping up floors of debris. From fine dust to heavy debris, brooms provide optimal sweeping performance, ensuring clean and debris-free floors. With durable bristles and sturdy handles, push brooms withstand the rigors of daily use, making them ideal for high-traffic areas. Whether for warehouses, workshops, or outdoor spaces, industrial brooms deliver efficiency and reliability.
Filters
Push Brooms

Push Brooms

CompareImageWidthBristle LengthBristle MaterialHandle MaterialColorPackage QuantityBrandModel #Price
Global Industrial™ 24" Push Broom w/ Plastic Block & Steel Handle - Multi-Surface Sweep
24 in
3 in
Polypropylene
Steel
-
1
Global Industrial
Ships Same Day
WB641899
$28.95
Global Industrial™ 24" Push Broom W/ Plastic Block & Steel Handle, Fine Sweep - Pkg Qty 4
24 in
3 in
Polypropylene
Steel
Black
4
Global Industrial
Ships Same Day
WB641531
$30.95 ea.
Global Industrial™ 18" Push Broom W/ Plastic Block & Steel Handle, Multi-Surface Sweep - Pkg Qty 4
18 in
3 in
Polypropylene
Steel
Black
4
Global Industrial
Ships Same Day
WB641534
$15.25 ea.
Libman Commercial 36" Multi-Sweep Push Broom w/Handle & Brace - 1101 - Pkg Qty 3
36 in
3" in
Plastic
Metal
Red
3
Libman Commercial
Ships Same Day
WBB1798013
$40.95 ea.
Global Industrial™ 18" Push Broom W/ Plastic Block & Steel Handle, Fine Sweep - Pkg Qty 4
18 in
3 in
Polypropylene
Steel
Black
4
Global Industrial
Ships Same Day
WB641530
$19.75 ea.
Libman Commercial Push Broom W/Hard Polymer Support Brace, 24" Medium Duty Bristles Wood Handle- 827 - Pkg Qty 4
24 in
3" in
Plastic
Wood
Red
4
Libman Commercial
Ships Same Day
WBB598683
$39.95 ea.
Libman Commercial Push Broom with Resin Block - 24 - Medium-Duty Bristles - 805 - Pkg Qty 4
24 in
3" in
Plastic
Metal
Red
4
Libman Commercial
Ships Same Day
WBB598661
$23.25 ea.
Libman Commercial 36" Assembled Smooth Sweep Push Broom - Brace Handle - 850 - Pkg Qty 3
36 in
3" in
Plastic
Metal
Red
3
Libman Commercial
Ships Same Day
WBB598682
$43.95 ea.
Libman Commercial 24" Rough (Polypropylene) Sweep - Complete Set - 879 - Pkg Qty 4
24 in
4" in
Plastic
Metal
Red
4
Libman Commercial
Ships Same Day
WBB598662
$26.95 ea.
Genuine Joe Heavy-Duty, Floor Sweep & Handle, 1-1/8"x60" Hardwood Handle, GJO60467
24 in
-
Plastic
Wood
-
1
Genuine Joe
Ships Same Day
WBB866530
$53.95
Showing 1-10 of 28 results
Upright Brooms

Upright Brooms

Showing 1-10 of 61 results
Dust Pan & Broom Combo

Dust Pan & Broom Combo

LPD Trade ESD Brooms & Dust Pans

LPD Trade ESD Brooms & Dust Pans