Take 15% off your entire order!

Offer applied at checkout

Toter 96 Gallon Cart Liner, 1.1 Mil, Black, 8 Pack  - GB096-R8000

Toter 96 Gallon Cart Liner, 1.1 Mil, Black, 8 Pack - GB096-R8000

Item #: WBB2229780

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$139.56 up to 33% OFF

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $103.95 ea.
  • Buy 3-4 $98.95 ea.
  • Buy 5+ $93.95 ea.

Quantity

Customers Also Viewed

Toter 96 Gallon Cart Liner, 1.1 Mil, Black, 8 Pack - GB096-R8000

Shield your cart from sticky messes with the durable new Toter Cart Liners. Say goodbye to rinsing outdoor carts with Toter's clean to the extreme' solution. Created with odor eliminators to help combat smell, Toter Cart Liners are the first full-size bags made specifically to fit two-wheel carts.

Features
  • Covers the inside of your cart to protect against sticky messes
  • Contains a built-in odor eliminator
  • Easily slips out and falls right into garbage truck on pick-up days
  • Durable 75% recycled plastic material
  • Designed to fit all trash cans
  • Manufactured in the USA
  • Sold in packs of 10


Product Specifications

  • WIDTH INCHES 4
  • HEIGHT INCHES 10-3/4
  • DEPTH INCHES 4
  • CAPACITY GALLONS 96
  • COLOR FINISH Black
  • CONSTRUCTION Plastic
  • THICKNESS 1.10 Mil
  • PACKAGE QUANTITY 8
  • BRANDToter
  • MANUFACTURERS PART NUMBER GB096-R8000
  • DESCRIPTIONCart Liner
  • WEIGHT LBS21.9
  • APPLICATIONIndoor/Outdoor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Toter 96 Gallon Cart Liner, 1.1 Mil, Black, 8 Pack  - GB096-R8000

Toter 96 Gallon Cart Liner, 1.1 Mil, Black, 8 Pack - GB096-R8000

Item #: WBB2229780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant