Take 15% off your entire order!

Offer applied at checkout

Handi-Bag® Super Value Pack Trash Bag 13 Gallon 0.60 Mil, White 100 Bags/Box - WBIHAB6FK100

Handi-Bag® Super Value Pack Trash Bag 13 Gallon 0.60 Mil, White 100 Bags/Box - WBIHAB6FK100

Item #: WBB1872826

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $23.75 ea.
  • Buy 2 $17.00 ea.
  • Buy 3+ $15.25 ea.

Quantity

Customers Also Viewed

Handi-Bag® Super Value Pack Trash Bag 13 Gallon 0.60 Mil, White 100 Bags/Box - WBIHAB6FK100

Convenient quantity for users with lower requirements. The ideal bag for home office use. Flap-tie closure.

Product Specifications

  • WIDTH INCHES 23-3/4
  • HEIGHT INCHES 28
  • CAPACITY GALLONS 13
  • COLOR FINISH White
  • CONSTRUCTION LLDPE
  • THICKNESS 0.60 Mil
  • PACKAGE QUANTITY 100
  • TYPE Medium Duty
  • BRANDWebster Industries
  • MANUFACTURERS PART NUMBER WBIHAB6FK100
  • DESCRIPTIONHandi-Bag Super Value Pack Trash Bag
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $7.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Handi-Bag® Super Value Pack Trash Bag 13 Gallon 0.60 Mil, White 100 Bags/Box - WBIHAB6FK100

Handi-Bag® Super Value Pack Trash Bag 13 Gallon 0.60 Mil, White 100 Bags/Box - WBIHAB6FK100

Item #: WBB1872826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant