Take 15% off your entire order!

Offer applied at checkout

+

Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case

Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case

Item #: WBB2280805

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case

Now there's no need to knot the bag or use clumsy twist ties with the easy-open and close Draw-Tuff® can liner. Draw-Tuff® can liners feature a convenient drawstring closure and flat bottom construction which allows you to use the full capacity of the bag. The drawstring helps keep hands clean and creates a handy carry handle. These side welded liners are designed to fit the container without waste, adding more capacity, and are constructed with no bottom seal to help prevent leakage. Uniquely packaged as 6 coreless rolls of 25 interleaved bags each for a total of 150 bags per case.

Product Specifications

  • WIDTH INCHES 33
  • HEIGHT INCHES 38
  • CAPACITY GALLONS 32
  • COLOR FINISH Black
  • CONSTRUCTION LLDPE
  • THICKNESS 0.8 Mil
  • PACKAGE QUANTITY 150
  • TYPE Medium Duty
  • BRANDDraw-Tuff®
  • APPLICATIONOutdoor
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ROBERT

    Date: April 20, 2020

    does the job
    Your review:
    great product for putting lraves in the bags
Product Q & A

There are no questions for this product.

Popular item in this category

Draw-Tuff® Industrial Drawstring Trash Bags, 55 Gal, Black, 1.4 Mil, 100/Case

Item #: B2280803

Not Yet Rated

Ships same day.

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case

Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case

Item #: WBB2280805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case
    Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case
    Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case
    Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case
    Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case
    Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case
    Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case
    Draw-Tuff® Industrial Drawstring Trash Bags, 32 Gal, Black, 0.8 Mil, 150/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant