JET Stubby Composite Air Impact Wrench, 3/8" Drive Size, 430 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
This 3/8" Dr Impact is designed to deliver the power you need when you need it the most.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 1/2 in |
| Height | 2 1/2 in |
| Weight | 2 5/8 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 430 lb-in |
| Drive Size | 3/8 in |
| Bolt Capacity | - in |
Product Details
| CFM | 3.8 CFM |
| Color | Black/Silver |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Style | Pneumatic |
| Made in the USA | No |
| Material | Composite |
| Description | Stubby Composite Air Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-505125 |
| Brand | JET |
Warranty
| Warranty | 2 yr |