- 1" Drive
- 6" Extended Anvil
- Maximum Torque (Reverse): 1,800 ft./lbs
- Working Torque Range: 1,600 - 1,800 ft./lbs
- 1-year warranty against manufacturers defects
- Free Speed: 4,500 RPM
- Pinless hammer mechanism
- 1/2" Air Inlet
- 8.4 CFM
- Angled Exhaust
- Weight: 26.7 lbs (12.1 kg)
- Color - Polished Silver
AME Air Power Buddy Classic Impact Wrench, 1" Drive Size, 1800 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$775.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 |
| Height | 8-1/2 in |
| Weight | 26.7 lbs |
| Air Inlet | 1/2 in |
| Max Torque | 1800 lb-in |
| Drive Size | 1 in |
| Working Torque | 1600-1800 lb-ft |
Product Details
| RPM | 4500 rpm |
| CFM | 8.4 CFM |
| Color | Silver |
| Style | Pistol Grip |
| Reversible | Yes |
| Anvil | 6" Extended |
| Description | Air Powered Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | 79710 |
| Average CFM | 8.4 |
| Noise Output | 3 dBA |
| Free Speed | 4500 rpm |
| Brand | AME International |
Warranty
| Warranty | 1 yr |