JET JAT-411 90° Right Angle Pencil Die Grinder, 1/2" Air Inlet, 70000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
The combination of precision and speed with the backbone of utility is what sets the JAT-411 apart from it's competitors.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 1/4 in |
| Width | 4 in |
| Height | 2 1/2 in |
| Weight | 3/4 lbs |
Product Details
| RPM | 70000 rpm |
| Color | Black/Silver |
| Air Inlet Thread Size (NPT) | 1/2" in |
| Max PSI | 90 psi |
| Style | Pneumatic |
| Made in the USA | No |
| Material | Pencil |
| Description | Right Angle Pencil Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-505411 |
| Free Speed | 70,000 rpm |
| Brand | JET |
Warranty
| Warranty | 2 yr |