JET JAT-415 Right Angle Composite Die 1/4" Air Inlet, 20000 RPM, .34 HP
Write a Review
|
Questions & Answers (0)
Product Description
The new 0.34HP JAT-415 features the most powerful motor in it's class, lightweight composite and market leading vibration reduction measures in place.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 1/2 in |
| Width | 5 1/2 in |
| Height | 2 in |
| Weight | 1 1/2 lbs |
Product Details
| RPM | 20000 rpm |
| Horsepower | .34 HP |
| Color | Black/Silver |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Style | Pneumatic |
| Made in the USA | No |
| Material | Composite |
| Description | Right Angle Composite Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-505415 |
| Free Speed | 20,000 rpm |
| Exhaust | Rear |
| Brand | JET |
Warranty
| Warranty | 2 yr |