JET R12 Series Industrial Die Grinder, 1/4" Air Inlet, 20000 RPM, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
Rated to last for those demanding 12 hour days, the R12 Series air tools are built to tackle the most extreme jobs. Engineered for Overtime, these tools feature the superior strength and durability needed across a wide range of applications. Upgraded Full, 1 HP motors provide the heavy-duty power needed for harsh industrial environments Impact resistant composite housings reduce tool weight and user fatigue. Sealed ball bearing design keeps out contaminants promoting smooth operation Variable-speed throttle ramps up to maximum RPM, while the safety lock prevents accidental engagement Upgraded Full, 1 HP motors provide the heavy-duty power needed for harsh industrial environments Impact resistant composite housings reduce tool weight and user fatigue. Sealed ball bearing design keeps out contaminants promoting smooth operation Variable-speed throttle ramps up to maximum RPM, while the safety lock prevents accidental engagement
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 3/8 in |
| Collet Size | 1/4" |
Product Details
| RPM | 20000 rpm |
| Classification | R12 |
| Type | Air Grinders & Cutting |
| CFM | 5.3 CFM |
| Horsepower | 1 HP |
| Series | R12 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Average Air Consumption | 5.3 SCFM |
| Sound Pressure | 87 |
| Description | Industrial Die Grinder |
| Manufacturers Part Number | JT9-505480 |
| Sound Power | 98 dBA |
| PSI | 90 psi |
| Free Speed | 20000 rpm |
| Exhaust | Rear |
| Brand | JET |