Java One® Colombian Supremo Coffee Pods, Regular, Single Cup, 0.3 oz., 14 Pods/Box
Write a Review
|
Questions & Answers (0)
Product Description
Java One Single Cup Coffee Pods ? Columbian Sumpremo
A superior coffee with richly pleasant flavors. Pods are pre-measured for single cup brewers. Sold 14 pods per box.
A superior coffee with richly pleasant flavors. Pods are pre-measured for single cup brewers. Sold 14 pods per box.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.3 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Colombian Supremo |
| Package Quantity | 14 |
| Description | Supremo Single Cup Coffee |
| Manufacturers Part Number | JAV30200 |
| Grind Type | Pods |
| Coffee Roast Level | Medium |
| Brand | Java One |