Dunkin® Hazelnut Coffee, Regular, Medium Ground, K-Cup Pods, 0.37 oz. Capacity, Pack of 22
|
Questions & Answers (0)
Product Description
The rich, smooth delicious coffee served in Dunkin Donuts® restaurants is now available for your office in convenient Keurig® K-Cup® pods. Treat your employees to the great taste of Dunkin Donuts® coffee. Delivers a signature smooth taste.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.37 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Hazelnut |
| Grind | Ground |
| Package Quantity | 22 |
| Description | K-Cup Pods Hazelnut Coffee |
| For Use With | Keurig® K-Cup® System |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Dunkin Donuts |