Frog Furnishings Brooklyn 6' Recycled Plastic Bench, Cedar Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
This Frog Furnishings bench is made with seven 2" x 4" recycled plastic slats and contemporary black recycled plastic bases. This product has 3 years of warranty.
PRICE
$879.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 21 in |
| Height | 28 in |
| Weight | 125 lbs |
| Seat Length | 72 in |
| Seat Width | 21 in |
| Seat Height | 15 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Arm Type | Armless |
| Manufacturers Part Number | PB 6CEDBROOK |
| Mounting Style | Surface |
| Collection | Brooklyn |
| Brand | Frog Furnishings |
Warranty
| Warranty | 3 Years yr |
Compliance & Certifications
| Certifications | LEED Certified Materials |